ETN XTRM10A22BD XT IEC Miniature Co

Item #: 1096804

Cat #: XTRM10A22BD

UPC: 015080100915

$ 66.66 EA
Company wide:
0 in stock
Documents & Guides
MINI CONTROL RELAY 10A FRAME A 2NO2NC 220VDC COIL

Overview

MINI CONTROL RELAY 10A FRAME A 2NO2NC 220VDC COIL
Also known as: 015080100915, XTRM10A22BD, CUTXTRM10A22BD

Specifications

No Specifications Available