Timing Relay, Repeat Cycle, 8-Pin, 2PDT, 120VAC

Item #: 1096711

Cat #: 700-HV32BBU120

UPC: 781180459955

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Timing, Repeat Cycle, 8 Pin, 120 Volt AC, Power On, Repeat Cycle, Off Start Cycle, 1.0 to 100 Seconds, Both Delays

Overview

Relay, Timing, Repeat Cycle, 8 Pin, 120 Volt AC, Power On, Repeat Cycle, Off Start Cycle, 1.0 to 100 Seconds, Both Delays

Designed, manufactured, and tested to meet you most critical demands. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on your activities, not parts. You’ll love the flexibility and industry-proven reliability. Catalog item 700-HV32BBU120 from Rockwell Automation® is a 120 V timing relay. Its specifications include: tube-based, repeat cycle, adjustable timing mode, and 1-100 s.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180459955, 700-HV32BBU120, ALB700HV32BBU120

Specifications

Volts AC Control: 120
Poles: 2
Range: 1 - 100 sec
Type: Relay, Timing, Repeat Cycle
Mounting: Socket
Base: 8-Pin
Volts AC Control: 120
Range: 1 - 100 sec
Mounting: Socket
Poles: 2
Type: Relay, Timing, Repeat Cycle
Base: 8-Pin