Light Curtain, Pair, Type 4, 30mm Resolution, 600mm Height, M12 *** Discontinued ***

Item #: 1096515
Cat #: 445L-P4S0600YD
UPC: 612598639496
Call for price
Company wide:
0 in stock
Documents & Guides
Light Curtain, GuardShield, Pair, Category Type 4, 30 mm Resolution, 0 - 18 mm Range, 600 mm Protective Height, IP65, M12 Connector *** Discontinued ***

Overview

Light Curtain, GuardShield, Pair, Category Type 4, 30 mm Resolution, 0 - 18 mm Range, 600 mm Protective Height, IP65, M12 Connector *** Discontinued ***
Also known as: 612598639496, 445L-P4S0600YD, ALB445LP4S0600YD

Specifications

Type: Light Curtain, GuardShield
Range: 0 - 18 mm
Size: 30 mm
IP/NEMA Rating: IP65
Height: 600 mm
Type: Light Curtain, GuardShield
Size: 30 mm
Height: 600 mm
Range: 0 - 18 mm
IP/NEMA Rating: IP65

Customer Reviews

No reviews for this product
(0)