Light Curtain, Pair, 400, 14mm Resolution, 150mm Height, M12

Item #: 1096440

Cat #: 445L-C4C0150FP

UPC: 612598814138

Call for price
Company wide:
0 in stock
Documents & Guides
Light Curtain, GuardMaster, GuardShield, Micro 400, Pair, 14 mm Resolution, 15 Beam, 150 mm Protected Height, Cascadable

Overview

Light Curtain, GuardMaster, GuardShield, Micro 400, Pair, 14 mm Resolution, 15 Beam, 150 mm Protected Height, Cascadable
Also known as: 612598814138, 445L-C4C0150FP, ALB445LC4C0150FP

Specifications

Type: Light Curtain, GuardShield
Height: 150 mm
Size: 14 mm
Type: Light Curtain, GuardShield
Size: 14 mm
Height: 150 mm