LED Retrofit Kit, 2' x 2'

Item #: 1095847

Cat #: 22CZRKLD4-34UNVL840-CD1SWP-D1U

UPC: 080083809103

$ 123.61 EA
Clearance
Price good while supplies last
Company wide:
58 in stock
Documents & Guides
LED Retrofit Kit, 2' x 2', 3768 Lumens, 31.45W

Overview

LED Retrofit Kit, 2' x 2', 3768 Lumens, 31.45W

The Cruze LED Retrofit Kit is Eaton's newest LED lighting solution for customers looking to upgrade their fluorescent luminaires with a highperforming and an aesthetically-pleasing LED system without the need to install a complete luminaire. This innovative, high quality retrofit kit is dedicated to the latest solid state lighting and driver technology for optimal performance and energy efficiency. The Cruze LED Kit is engineered to quickly and simply install into existing 2' x 2' fluorescent troffers.

Also known as: 080083809103, 22CZRKLD4-34UNVL840-CD1SWP-D1U, MET22CZRKLD434UNVL

Specifications

Type: Retrofit Kit
Light Technology: LED
Type: Retrofit Kit
Light Technology: LED