GuardShield Safety Light Curtain, Res 14mm, Pt Ht 960mm, 96 Beams

Item #: 1095099

Cat #: 440L-R4J0960YD

UPC: 611320944082

Call for price
Company wide:
0 in stock
Documents & Guides
AB 440L-R4J0960YD GUARDSHIELD

Overview

AB 440L-R4J0960YD GUARDSHIELD

Protect personnel and equipment with Allen-Bradley® GuardShield™ presence sensing safety devices. GuardShield safety light curtains offer two retroreflective muting sensors, allowing work cell access without stopping all processes. Catalog item 440L-R4J0960YD is a GuardShield safety light curtain from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and GuardShiled are trademarks of Rockwell Automation, Inc.

Also known as: 611320944082, 440L-R4J0960YD, ALB440LR4J0960YD

Specifications

Type: Light Curtain
Type: Light Curtain

Customer Reviews

No reviews for this product
(0)