GuardShield Safety Light Curtain, Res 30mm, Pt Ht 320mm, 16 Beams

Item #: 1095003

Cat #: 440L-C4K0320YD

UPC: 612598425211

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 440L-C4K0320YD TYPE4 0320

Overview

ALB 440L-C4K0320YD TYPE4 0320
Also known as: 612598425211, 440L-C4K0320YD, ALB440LC4K0320YD

Specifications

No Specifications Available