Locking Switch, 24V AC/DC, Guard, OSSD Non-Contact, TLS-ZR GD2

Item #: 1094924

Cat #: 440G-TZS21UPRH

UPC: 884951750074

Call for price
Company wide:
0 in stock
Documents & Guides
Locking Switch, 24 Volt AC/DC, Guard, OSSD Non-Contact, TLS-ZR GD2

Overview

Locking Switch, 24 Volt AC/DC, Guard, OSSD Non-Contact, TLS-ZR GD2

Our TLS-Z GD2 Guard Locking Switch is an interlock switch that has a uniquely coded RFID door sensor with inductive door position sensing technology. This switch can detect if an actuator key breaks or becomes separated from its door mounted position. Built with the same solid-state technology as the TLS GD2, this switch supports the highest level of safety – Performance Level “e” (Ple) to EN ISO 13849-1.

Also known as: 884951750074, 440G-TZS21UPRH, ALB440GTZS21UPRH

Specifications

Type: Switch, Interlock
Color: Red
Volts DC: 24
Volts AC: 24
Type: Switch, Interlock
Volts DC: 24
Color: Red
Volts AC: 24