Safety Switch, Guard Locking, 24VDC Solenoid, M12 8-Pin

Item #: 1094875

Cat #: 440G-M3NBBDH-AC

UPC: 612598470600

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Switch, Guard Locking, 24 Volt DC Solenoid, Fully Flexible Actuator, 3 Normally Closed, Safety Contacts, 1 Normally Open, Auxiliary Contact, BBM Action, 6 Inch Pigtail, M12, 8-Pin QD Connector

Overview

Safety Switch, Guard Locking, 24 Volt DC Solenoid, Fully Flexible Actuator, 3 Normally Closed, Safety Contacts, 1 Normally Open, Auxiliary Contact, BBM Action, 6 Inch Pigtail, M12, 8-Pin QD Connector

The Atlas™ 5 Guard Locking Switch is a positive-mode, tongue-operated interlock switch. It locks a machine guard closed until power is isolated then keeps the power isolated while the guard is open. With two safety (NC) contacts and two auxiliary (NO) contacts, the Atlas 5 switch is ideal for PLC-controlled machines.

Allen-Bradley and Atlas are trademark of Rockwell Automation, Inc.

Also known as: 612598470600, 440G-M3NBBDH-AC, ALB440GM3NBBDHAC

Specifications

Volts DC: 24
Type: Guard, Locking Switch
Length: 6 in
Volts DC: 24
Length: 6 in
Type: Guard, Locking Switch