Safety Switch, Guard Locking, 24VDC Solenoid, RFID Standard, 3m Lead

Item #: 1094846

Cat #: 440G-LZS21SPLA

UPC: 885630685373

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Switch, Guard Locking, 24 Volt DC Solenoid, 2 Normally Closed, safety and Auxiliary Contacts, RFID Standard, 3 meter Lead

Overview

Safety Switch, Guard Locking, 24 Volt DC Solenoid, 2 Normally Closed, safety and Auxiliary Contacts, RFID Standard, 3 meter Lead
Also known as: 885630685373, 440G-LZS21SPLA, ALB440GLZS21SPLA

Specifications

Volts DC: 24
Type: Guard, Locking Switch
Length: 3 m
Volts DC: 24
Length: 3 m
Type: Guard, Locking Switch

Customer Reviews

No reviews for this product
(0)