Safety Mat, 1000 x 1800mm, Yellow, 2 x 4.5m x 2-Wire Cables

Item #: 1094835

Cat #: 440F-M2036BYNN

UPC: 662074268191

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Mat, GuardMaster, Yellow, 1000 mm x 1800 mm, 2 x 4.5 meter x 2-Wire Cables, Exit out of "B" Corner, No Trim, No Controller

Overview

Safety Mat, GuardMaster, Yellow, 1000 mm x 1800 mm, 2 x 4.5 meter x 2-Wire Cables, Exit out of "B" Corner, No Trim, No Controller
Also known as: 662074268191, 440F-M2036BYNN, ALB440FM2036BYNN

Specifications

Phase: 1
Mounting: Floor
Type: Safety Mat
Size: 1000 x 1800 mm
Color: Yellow
Phase: 1
Type: Safety Mat
Color: Yellow
Mounting: Floor
Size: 1000 x 1800 mm