Safety Mat, 1000 x 1250mm, Yellow, 1 x 9.1m x 4-Wire Cables

Item #: 1094788

Cat #: 440F-M2025CYNN

UPC: 662072850510

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Mat, GuardMaster, Yellow, 1000 mm x 1250 mm, 1 x 9.1 meter x 4-Wire Cables, with M12 Male Connector, Exit Upper Left Corner, No Trim, No Controller

Overview

Safety Mat, GuardMaster, Yellow, 1000 mm x 1250 mm, 1 x 9.1 meter x 4-Wire Cables, with M12 Male Connector, Exit Upper Left Corner, No Trim, No Controller
Also known as: 662072850510, 440F-M2025CYNN, ALB440FM2025CYNN

Specifications

Size: 1000 x 1250 mm
Type: Safety Mat
Length: 9.100 m
Color: Yellow
Size: 1000 x 1250 mm
Length: 9.100 m
Type: Safety Mat
Color: Yellow

Customer Reviews

No reviews for this product
(0)