Safety Mat, 900 x 1800mm, Yellow, 1 x 9.1m x 4-Wire Cables

Item #: 1094749

Cat #: 440F-M1836DYNN

UPC: 781180669088

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Mat, GuardMaster, Yellow, 900 mm x 1800 mm, 1 x 9.1 meter x 4-Wire Cables, Exit out of "B" Corner, No Trim, No Controller

Overview

Safety Mat, GuardMaster, Yellow, 900 mm x 1800 mm, 1 x 9.1 meter x 4-Wire Cables, Exit out of "B" Corner, No Trim, No Controller
Also known as: 781180669088, 440F-M1836DYNN, ALB440FM1836DYNN

Specifications

Size: 900 x 1800 mm
Type: Safety Mat
Length: 9.100 m
Color: Yellow
Standards: Build America Buy America Compliant
Size: 900 x 1800 mm
Length: 9.100 m
Standards: Build America Buy America Compliant
Type: Safety Mat
Color: Yellow

Customer Reviews

No reviews for this product
(0)