Bussed Spacers, For 1MP, 1MM, and 3MM Modular Metering Stacks, 6", 1200A, Copper

Item #: 1094728

Cat #: 3MMBSK6

UPC: 786689041991

$ 921.17 EA
Company wide:
2 in stock
Documents & Guides
Bussed Spacers, For 1MP, 1MM, and 3MM Modular Metering Stacks, 6 Inch, 1200 Amp, Copper

Overview

Bussed Spacers, For 1MP, 1MM, and 3MM Modular Metering Stacks, 6 Inch, 1200 Amp, Copper

Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.

Also known as: 786689041991, 3MMBSK6, CUT3MMBSK6

Specifications

Type: Bussed Spacer
Width: 7 in
Material: Copper
Height: 6 in
Amps: 1200
Length: 18 in
Type: Bussed Spacer
Material: Copper
Amps: 1200
Width: 7 in
Height: 6 in
Length: 18 in