Safety Mat, 750 x 1500mm, Yellow, 2 x 4.5m x 2-Wire Cables

Item #: 1094674

Cat #: 440F-M1530BYNN

UPC: 611320469325

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Mat, GuardMaster, Yellow, 750 mm x 1500 mm, 2 x 4.5 meter x 2-Wire Cables, Exit out of "B" Corner, No Trim, No Controller

Overview

Safety Mat, GuardMaster, Yellow, 750 mm x 1500 mm, 2 x 4.5 meter x 2-Wire Cables, Exit out of "B" Corner, No Trim, No Controller
Also known as: 611320469325, 440F-M1530BYNN, ALB440FM1530BYNN

Specifications

Size: 750 x 1500 mm
Type: Safety Mat
Length: 4.500 m
Color: Yellow
Standards: Build America Buy America Compliant
Size: 750 x 1500 mm
Length: 4.500 m
Standards: Build America Buy America Compliant
Type: Safety Mat
Color: Yellow

Customer Reviews

No reviews for this product
(0)