AB 280-PWRM24E-M12 ARMORCONNECT 3-PH POWER MEDIA DROP CABLE

Item #: 1094311

Cat #: 280-PWRM24E-M12

UPC: 662074791538

Call for price
Company wide:
0 in stock
280 ArmorConnect Three Phase Power Cordsets and Patchcords - Drop Cables, IP67, UL 4/12, NEMA 6P, PWRM24, Straight Female Cordset, 12 m (39.4 ft) , Straight Female , Cordset (Flying leads)

Overview

280 ArmorConnect Three Phase Power Cordsets and Patchcords - Drop Cables, IP67, UL 4/12, NEMA 6P, PWRM24, Straight Female Cordset, 12 m (39.4 ft) , Straight Female , Cordset (Flying leads)
Also known as: 662074791538, 280-PWRM24E-M12, ALB280PWRM24EM12

Specifications

Amps: 20, 15
Mounting: Plug
Length: 3 in
Amps: 20, 15
Length: 3 in
Mounting: Plug