ETN XTFCP40BBT UL 508 Type F - XT I

Item #: 1094281

Cat #: XTFCP40BBT

UPC: 782116602186

$ 339.16 EA
Company wide:
0 in stock
Documents & Guides
C-H XTFCP40BBT UL 508 TYPE F

Overview

C-H XTFCP40BBT UL 508 TYPE F
Also known as: 782116602186, XTFCP40BBT, CUTXTFCP40BBT

Specifications

Material: Brass
Diameter: 5.750 in
Height: 5.750 in
Depth: 5.750 in
Width: 5.750 in
Material: Brass
Height: 5.750 in
Width: 5.750 in
Diameter: 5.750 in
Depth: 5.750 in