This product has been discontinued.
This product may not be available in all locations.

Motor Controller, 480VAC, 0.5 - 2.5A, 1HP, IP67/NEMA 4 24VDC Coil
Item #: 1094069
Cat #: 280E-F12Z-10B-CR
UPC: 885630134574
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Motor Controller, ArmorStart, 480 Volt AC, 0.5 - 2.5 Amp, 1 Horse Power, IP67/NEMA 4, 24 Volt DC Coil
Overview
Motor Controller, ArmorStart, 480 Volt AC, 0.5 - 2.5 Amp, 1 Horse Power, IP67/NEMA 4, 24 Volt DC Coil
Also known as: 885630134574, 280E-F12Z-10B-CR, ALB280EF12Z10BCR
Specifications
| Horsepower: | 1 |
| Phase: | 3 |
| Volts AC: | 480 |
| Volts DC: | 24 |
| Mounting: | Surface |
| Type: | Motor Controller |
| IP/NEMA Rating: | IP67, NEMA 4 |
| Amps Range: | 0.500 - 2.500 |
| Horsepower: | 1 |
| Volts AC: | 480 |
| Mounting: | Surface |
| IP/NEMA Rating: | IP67, NEMA 4 |
| Phase: | 3 |
| Volts DC: | 24 |
| Type: | Motor Controller |
| Amps Range: | 0.500 - 2.500 |