Operator Interface, 9" WVGA Touch Screen, Ethernet DLR, 24VDC

Item #: 1094026

Cat #: 2711P-T9W21D8S

UPC: 885630920511

Call for price
Company wide:
0 in stock
Operator Interface, PanelView Plus 7, Standard Terminal, Touch Screen, 9 Inches, Wide Aspect Ratio, Color, Single Ethernet, 24 Volt DC, Windows CE OS License, Standard Model

Overview

Operator Interface, PanelView Plus 7, Standard Terminal, Touch Screen, 9 Inches, Wide Aspect Ratio, Color, Single Ethernet, 24 Volt DC, Windows CE OS License, Standard Model

Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 

Also known as: 885630920511, 2711P-T9W21D8S, ALB2711PT9W21D8S

Specifications

Volts DC: 24
Size: 9 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 9 in