Cable, Motor Feedback, MP-Series, 1326AB-Series, Non-Flex, 12m

Item #: 1093866

Cat #: 2090-XXNFMP-S12

UPC: 820919009761

Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Motor Feedback, MP-Series,(MPL/MPG) 1326AB-Series, (M2L/S2L), Non Flex, Motor Connector to Flying Lead, Straight, 12 meter

Overview

Cable, Motor Feedback, MP-Series,(MPL/MPG) 1326AB-Series, (M2L/S2L), Non Flex, Motor Connector to Flying Lead, Straight, 12 meter
Also known as: 820919009761, 2090-XXNFMP-S12, ALB2090XXNFMPS12

Specifications

Length: 12 m
Type: Cable, Motor Feedback
Length: 12 m
Type: Cable, Motor Feedback