Cable, Motor Feedback, MP-Series, 1326AB-Series, Non Flex, 9m

Item #: 1093863

Cat #: 2090-XXNFMP-S09

UPC: 820919009754

Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Motor Feedback, MP-Series,(MPL/MPG) 1326AB-Series, (M2L/S2L), Non Flex, Motor Connector to Flying Lead, Straight, 9 meter

Overview

Cable, Motor Feedback, MP-Series,(MPL/MPG) 1326AB-Series, (M2L/S2L), Non Flex, Motor Connector to Flying Lead, Straight, 9 meter
Also known as: 820919009754, 2090-XXNFMP-S09, ALB2090XXNFMPS09

Specifications

Length: 9 m
Type: Cable, Motor Feedback
Length: 9 m
Type: Cable, Motor Feedback

Customer Reviews

No reviews for this product
(0)