Line Filter, 520VAC, 50A, 3 Phase, for 2099-BM06-S/BM07-S

Item #: 1093801

Cat #: 2090-XXLF-TC350

UPC: 820919646645

Call for price
Company wide:
0 in stock
Documents & Guides
Line Filter, 520 Volt Ac, 50 Amp, 3 Phase, for 2099-BM06-S/BM07-S

Overview

Line Filter, 520 Volt Ac, 50 Amp, 3 Phase, for 2099-BM06-S/BM07-S
Also known as: 820919646645, 2090-XXLF-TC350, ALB2090XXLFTC350

Specifications

Phase: 3
Type: Line Filter
Amps: 50
Phase: 3
Amps: 50
Type: Line Filter

Customer Reviews

No reviews for this product
(0)