This product may not be available in all locations.
Rotary Disconnect Switch, Open, Non-Fused IEC, 250 A, 4 Pole
Item #: 1093540
Cat #: 194R-NE250-1754
UPC: 885630238050
Call for price
Company wide:
0
in stock
Documents & Guides
AB 194R-NE250-1754 DISCONNECT NON-FUSED IEC 4 POLES 250A
Overview
AB 194R-NE250-1754 DISCONNECT NON-FUSED IEC 4 POLES 250A
Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-NE250-1754 is a 250 A, four-pole 194R fused and non-fused disconnected switch from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630238050, 194R-NE250-1754, ALB194RNE2501754
Specifications
No Specifications Available