A-B 194L-A25-925908 194L 25A 3P Swi

Item #: 1093528

Cat #: 194L-A25-925908

UPC: 885630568898

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 194L-A25-925908 194L 25A

Overview

ALB 194L-A25-925908 194L 25A
Also known as: 885630568898, 194L-A25-925908, ALB194LA25925908

Specifications

Type: Selector Switch
Type: Selector Switch