A-B 194L-A25-1753-6N 194L Load Swit

Item #: 1093527

Cat #: 194L-A25-1753-6N

UPC: 662468898911

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 194L-A25-1753-6N 25 A 194

Overview

ALB 194L-A25-1753-6N 25 A 194

194L-A25-1753-6N IEC Control and Load Switch, OFF-ON 90°, 25 Amp, 3 Poles, Available as Custom Order , Base / DIN Rail

Also known as: 662468898911, 194L-A25-1753-6N, ALB194LA2517536N

Specifications

Type: Load Switch
Type: Load Switch