Disconnect Switch, Enclosed, 40A, 500VAC, 3P, Red/Yellow Knob

Item #: 1093519

Cat #: 194E-Y40-1753-6N

UPC: 662468863384

Call for price
Company wide:
0 in stock
Documents & Guides
Switch. Disconnect, Enclosed, ABS Thermoplastic, 40 Amp, 500 Volt AC, 3 Pole, 2 Position, Red/Yellow Knob, Base/DIN Rail Mount

Overview

Switch. Disconnect, Enclosed, ABS Thermoplastic, 40 Amp, 500 Volt AC, 3 Pole, 2 Position, Red/Yellow Knob, Base/DIN Rail Mount
Also known as: 662468863384, 194E-Y40-1753-6N, ALB194EY4017536N

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66
Poles: 3
Volts AC: 500
Mounting: Base, DIN Rail
Color: Red/Yellow
Amps: 40
Material: Thermoplastic
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Poles: 3
Mounting: Base, DIN Rail
Amps: 40
Family / Style: 194E
IP/NEMA Rating: IP66
Volts AC: 500
Color: Red/Yellow
Material: Thermoplastic