Disconnect Switch, Enclosed, 32A, 500VAC, 3P, Red/Yellow Knob

Item #: 1093508

Cat #: 194E-Y32-1753-6N

UPC: 662468863377

Call for price
Company wide:
0 in stock
Switch. Disconnect, Enclosed, ABS Thermoplastic, 32 Amp, 500 Volt AC, 3 Pole, 2 Position, Red/Yellow Knob, Base/DIN Rail Mount

Overview

Switch. Disconnect, Enclosed, ABS Thermoplastic, 32 Amp, 500 Volt AC, 3 Pole, 2 Position, Red/Yellow Knob, Base/DIN Rail Mount

Bulletin 194E Load Switches are designed for use as local motor isolation and disconnect switch applications. Our switches are available in 3- and 6-pole versions with add-on additional poles, grounding and neutral terminals and auxiliary contacts. These switches share the same operating handles as the Bulletin 194L Control and Load Switches.

Also known as: 662468863377, 194E-Y32-1753-6N, ALB194EY3217536N

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66
Poles: 3
Amps: 32
Volts AC: 500
Mounting: Base, DIN Rail
Color: Red/Yellow
Material: Thermoplastic
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Poles: 3
Volts AC: 500
Color: Red/Yellow
Family / Style: 194E
IP/NEMA Rating: IP66
Amps: 32
Mounting: Base, DIN Rail
Material: Thermoplastic