This product may not be available in all locations.

Disconnect Switch, Enclosed, 25A, 500VAC, 3P, Red/Yellow Knob
Item #: 1093498
Cat #: 194E-Y25-1753-6N
UPC: 662468863360
Call for price
Company wide:
0
in stock
Documents & Guides
Switch. Disconnect, Enclosed, ABS Thermoplastic, 25 Amp, 500 Volt AC, 3 Pole, 2 Position, Red/Yellow Knob, Base/DIN Rail Mount
Overview
Switch. Disconnect, Enclosed, ABS Thermoplastic, 25 Amp, 500 Volt AC, 3 Pole, 2 Position, Red/Yellow Knob, Base/DIN Rail Mount
Also known as: 662468863360, 194E-Y25-1753-6N, ALB194EY2517536N
Specifications
| Type: | Disconnect Switch, Enclosed |
| IP/NEMA Rating: | IP66 |
| Poles: | 3 |
| Volts AC: | 500 |
| Mounting: | Base, DIN Rail |
| Color: | Red/Yellow |
| Amps: | 25 |
| Material: | Thermoplastic |
| Family / Style: | 194E |
| Type: | Disconnect Switch, Enclosed |
| Poles: | 3 |
| Mounting: | Base, DIN Rail |
| Amps: | 25 |
| Family / Style: | 194E |
| IP/NEMA Rating: | IP66 |
| Volts AC: | 500 |
| Color: | Red/Yellow |
| Material: | Thermoplastic |