This product may not be available in all locations.

Disconnect Switch, Enclosed, 16A, 500VAC, 3P, Red/Yellow Knob
Item #: 1093488
Cat #: 194E-Y16-1753-4N
UPC: 611320707212
Call for price
Company wide:
0
in stock
Documents & Guides
Switch. Disconnect, Enclosed, ABS Thermoplastic, 16 Amp, 500 Volt AC, 3 Pole, 2 Position, Red/Yellow Knob, Base/DIN Rail Mount
Overview
Switch. Disconnect, Enclosed, ABS Thermoplastic, 16 Amp, 500 Volt AC, 3 Pole, 2 Position, Red/Yellow Knob, Base/DIN Rail Mount
Our Bulletin 194E Load Switches are designed for use as local motor isolation and disconnect switch applications. Our switches are available in 3- and 6-pole versions with add-on additional poles, grounding and neutral terminals and auxiliary contacts. These switches share the same operating handles as the Bulletin 194L Control and Load Switches.
Also known as: 611320707212, 194E-Y16-1753-4N, ALB194EY1617534N
Specifications
| Type: | Disconnect Switch, Enclosed |
| Volts AC: | 500 |
| Mounting: | Base |
| Color: | Red/Yellow |
| Amps: | 16 |
| Family / Style: | 194E |
| Type: | Disconnect Switch, Enclosed |
| Mounting: | Base |
| Amps: | 16 |
| Volts AC: | 500 |
| Color: | Red/Yellow |
| Family / Style: | 194E |