Disconnect Switch, Enclosed, 16A, 690VAC, 3P, NEMA 3/4/4X

Item #: 1093456

Cat #: 194E-KA16E-PD10

UPC: 781180888991

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Disconnect, Enclosed, NEMA 3/4/4X, IP66, 16 Amp, 690 Volt AC, 3 Pole, Non-Metallic, Red/Yellow Knob, Base/DIN Rail Mount

Overview

Switch, Disconnect, Enclosed, NEMA 3/4/4X, IP66, 16 Amp, 690 Volt AC, 3 Pole, Non-Metallic, Red/Yellow Knob, Base/DIN Rail Mount

Designed for use as local motor isolation and disconnect switch applications, Allen-Bradley® Bulletin 194E load switches share the same operating handles as 194L switches. These switches are available in three pole and six pole versions with add-on additional poles, auxiliary contacts, and grounding and neutral terminals. Catalog item 194E-KA16E-PD10 is a 16 A, three-pole 194E IEC load switch from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180888991, 194E-KA16E-PD10, ALB194EKA16EPD10

Specifications

Volts AC: 690
Poles: 3
Amps: 16
Volts AC: 690
Amps: 16
Poles: 3