This product may not be available in all locations.

Disconnect Switch, 3P, 2-Position, 32A, 690VAC, Black/Gray Knob
Item #: 1093384
Cat #: 194E-E32-1753-6G
UPC: 662468929370
Call for price
Company wide:
0
in stock
Documents & Guides
Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Black/Gray Knob, Front Mount
Overview
Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Black/Gray Knob, Front Mount
Also known as: 662468929370, 194E-E32-1753-6G, ALB194EE3217536G
Specifications
| Type: | Disconnect Switch, Open |
| Color: | Black/Gray |
| Volts AC: | 690 |
| Poles: | 3 |
| Mounting: | Door, Front |
| Amps: | 32 |
| Family / Style: | 194E |
| Type: | Disconnect Switch, Open |
| Volts AC: | 690 |
| Mounting: | Door, Front |
| Family / Style: | 194E |
| Color: | Black/Gray |
| Poles: | 3 |
| Amps: | 32 |