32 A 194E LOAD SWITCH

Item #: 1093381

Cat #: 194E-E32-1753-6A

UPC: 662468929585

Call for price
Company wide:
0 in stock
Documents & Guides
32 A 194E LOAD SWITCH

Overview

32 A 194E LOAD SWITCH

IEC Load Switch, Open - Front / Door, OFF-ON 90°, 32A, 3 Poles, Supplied with a Type A Black/Grey Actuator

Also known as: 662468929585, 194E-E32-1753-6A, ALB194EE3217536A

Specifications

Type: Load Switch
Family / Style: 194E
Type: Load Switch
Family / Style: 194E