This product may not be available in all locations.

Disconnect Switch, 3P, 2-Position, 25A, 690VAC, Red/Yellow Knob
Item #: 1093293
Cat #: 194E-A25-1753-6N
UPC: 662468863247
Call for price
Company wide:
0
in stock
Documents & Guides
Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Base/DIN Rail Mount
Overview
Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Base/DIN Rail Mount
Also known as: 662468863247, 194E-A25-1753-6N, ALB194EA2517536N
Specifications
| Type: | Disconnect Switch, Open |
| Volts AC: | 690 |
| Poles: | 3 |
| Mounting: | DIN Rail |
| Color: | Red/Yellow |
| Amps: | 25 |
| Family / Style: | 194E |
| Type: | Disconnect Switch, Open |
| Poles: | 3 |
| Color: | Red/Yellow |
| Family / Style: | 194E |
| Volts AC: | 690 |
| Mounting: | DIN Rail |
| Amps: | 25 |