6.3-10.0 A COMPACT REV STARTER W/CKT-BKR

Item #: 1093230

Cat #: 191S-AND3-CC10C

UPC: 781180726361

Call for price
Company wide:
0 in stock
Documents & Guides
191E Eco Reversing Starter / 191S Compact Reversing Starter, 100-C09, Common Open Type, 1 N.O. 1 N.C., 140M-C2E (C-Frame), High Break, Internal Auxiliary Contact 1 N.O. + 1 N.C., 6.3 - 10 A, 110V 50Hz / 120V 60Hz

Overview

191E Eco Reversing Starter / 191S Compact Reversing Starter, 100-C09, Common Open Type, 1 N.O. 1 N.C., 140M-C2E (C-Frame), High Break, Internal Auxiliary Contact 1 N.O. + 1 N.C., 6.3 - 10 A, 110V 50Hz / 120V 60Hz

191E Eco Reversing Starter / 191S Compact Reversing Starter, 100-C09, Common Open Type, 1 N.O. 1 N.C., 140M-C2E (C-Frame), High Break, Internal Auxiliary Contact 1 N.O. + 1 N.C., 6.3 - 10 A, 110V 50Hz / 120V 60Hz

Also known as: 781180726361, 191S-AND3-CC10C, ALB191SAND3CC10C

Specifications

Type: Reversing, Starter
Family / Style: 191
Type: Reversing, Starter
Family / Style: 191