1 - 1.6 A 191S

Item #: 1093214

Cat #: 191S-AND3-CB16C

UPC: 611320412574

Call for price
Company wide:
0 in stock
Documents & Guides
AB 191S-AND3-CB16C 1 - 1.6 A 191S

Overview

AB 191S-AND3-CB16C 1 - 1.6 A 191S

191E Eco Reversing Starter / 191S Compact Reversing Starter, 100-C09, Common Open Type, 1 N.O. 1 N.C., 140M-C2E (C-Frame), High Break, Internal Auxiliary Contact 1 N.O. + 1 N.C., 1 - 1.6 A, 110V 50Hz / 120V 60Hz

Also known as: 611320412574, 191S-AND3-CB16C, ALB191SAND3CB16C

Specifications

Type: Reversing, Starter
Family / Style: 191
Type: Reversing, Starter
Family / Style: 191