2.5 - 4 A 191E

Item #: 1093203

Cat #: 191E-AND3-CB40X

UPC: 611320412291

Call for price
Company wide:
0 in stock
Documents & Guides
AB 191E-AND3-CB40X 2.5 - 4 A 191E

Overview

AB 191E-AND3-CB40X 2.5 - 4 A 191E

191E Eco Reversing Starter / 191S Compact Reversing Starter, 100-C09, Common Open Type, 1 N.O. 1 N.C., 140M-C2E (C-Frame), High Break, No Auxiliary Contacts, 2.5 - 4 A, 110V 50Hz / 120V 60Hz

Also known as: 611320412291, 191E-AND3-CB40X, ALB191EAND3CB40X

Specifications

Type: Reversing, Starter
Family / Style: 191
Type: Reversing, Starter
Family / Style: 191