23 - 32 A 190S

Item #: 1093183

Cat #: 190S-FND3-FC32C

UPC: 611320404609

Call for price
Company wide:
0 in stock
Documents & Guides
AB 190S-FND3-FC32C 23 - 32 A 190S

Overview

AB 190S-FND3-FC32C 23 - 32 A 190S

190E Eco Starter / 190S MCS Compact Starter, 100-C37, Common Open Type, 1 N.O. 1 N.C., 140M-F8E (F-Frame), High Break Plus, Internal Auxiliary Contact 1 N.O. + 1 N.C., 23 - 32 A, 110V 50Hz / 120V 60Hz

Also known as: 611320404609, 190S-FND3-FC32C, ALB190SFND3FC32C

Specifications

Type: Motor Controller, Combination Type
Type: Motor Controller, Combination Type

Customer Reviews

No reviews for this product
(0)