14.5 - 20 A 190E

Item #: 1093127

Cat #: 190E-DND2-DC20C

UPC: 611320313741

Call for price
Company wide:
0 in stock
Documents & Guides
AB 190E-DND2-DC20C 14.5 - 20 A 190E

Overview

AB 190E-DND2-DC20C 14.5 - 20 A 190E

Economy Starter W/Ckt-Bkr,14.5-20.0 A,Aux Cont 1 NOC,110V 50 Hz / 120V 60 Hz.,100-C23,Ckt-Bkr Aux Cont 1 NOC & 1 NCC,140M-D8E High Break Plus

Also known as: 611320313741, 190E-DND2-DC20C, ALB190EDND2DC20C

Specifications

Type: Combination, Motor Controller
Type: Combination, Motor Controller

Customer Reviews

No reviews for this product
(0)