18 - 25 A 190E

Item #: 1093121

Cat #: 190E-DND1-CC25C

UPC: 781180867477

Call for price
Company wide:
0 in stock
Documents & Guides
AB 190E-DND1-CC25C 18 - 25 A 190E

Overview

AB 190E-DND1-CC25C 18 - 25 A 190E

Economy Starter W/Ckt-Bkr,18-25 A,Aux Cont 1 NCC,110V 50 Hz / 120V 60 Hz.,100-C23,Ckt-Bkr Aux Cont 1 NOC & 1 NCC,140M-C2E, High Break

Also known as: 781180867477, 190E-DND1-CC25C, ALB190EDND1CC25C

Specifications

Type: Motor Controller
Type: Motor Controller