Combination Starter, 12A, 110/120VAC Coil, 6.3-10A Range, 1NO Contact

Item #: 1093111

Cat #: 190E-BND2-CC10X

UPC: 611320307528

Call for price
Company wide:
0 in stock
Documents & Guides
Combination Starter, 12 Amp, 110/120 Volt AC Coil, 1 Normally Open Auxiliary Contact, Side Mount on Contactor, 6.3 - 10 Amp, Breaker Range

Overview

Combination Starter, 12 Amp, 110/120 Volt AC Coil, 1 Normally Open Auxiliary Contact, Side Mount on Contactor, 6.3 - 10 Amp, Breaker Range

190E Eco Starter / 190S MCS Compact Starter, 100-C12, Common Open Type, 1 N.O. 0 N.C., 140M-C2E (C-Frame), High Break, No Auxiliary Contacts, 6.3 - 10 A, 110V 50Hz / 120V 60Hz

Also known as: 611320307528, 190E-BND2-CC10X, ALB190EBND2CC10X

Specifications

Type: Combination, Motor Controller
Volts AC Control: 110/120
Poles: 3
Mounting: DIN Rail
Amps: 12
Volts AC: 600
Amps Range: 6.300 - 10
Type: Combination, Motor Controller
Poles: 3
Amps: 12
Amps Range: 6.300 - 10
Volts AC Control: 110/120
Mounting: DIN Rail
Volts AC: 600