6.3 - 10 A 190E

Item #: 1093108

Cat #: 190E-BND2-CC10B

UPC: 781180485961

Call for price
Company wide:
0 in stock
Documents & Guides
AB 190E-BND2-CC10B 6.3 - 10 A 190E

Overview

AB 190E-BND2-CC10B 6.3 - 10 A 190E

190E-BND2-CC10B Economy Starter W/Ckt-Bkr6.3-10.0 AAux Cont 1 NOC110V 50 Hz / 120V 60 Hz.100-C12Ckt-Bkr Aux Cont 1 NOC140M-C2E High Break

Also known as: 781180485961, 190E-BND2-CC10B, ALB190EBND2CC10B

Specifications

Type: Combination, Motor Controller
Type: Combination, Motor Controller

Customer Reviews

No reviews for this product
(0)