4 - 6.3 A 190E

Item #: 1093084

Cat #: 190E-AND1-CB63C

UPC: 781180752261

Call for price
Company wide:
0 in stock
Documents & Guides
AB 190E-AND1-CB63C 4 - 6.3 A 190E

Overview

AB 190E-AND1-CB63C 4 - 6.3 A 190E

Economy Starter W/Ckt-Bkr,4.0-6.3 A,Aux Cont 1 NCC,110V 50 Hz / 120V 60 Hz.,100-C09,Ckt-Bkr Aux Cont 1 NOC & 1 NCC,140M-C2E, High Break

Also known as: 781180752261, 190E-AND1-CB63C, ALB190EAND1CB63C

Specifications

Type: Motor Controller
Type: Motor Controller