EtherNet Switch, Stratix 5400, 4 Combo 10/100/1000 Ports, Layer 2 FW

Item #: 1093066

Cat #: 1783-HMS4C4CGN

UPC: 887172556425

Call for price
Company wide:
0 in stock
Documents & Guides
EtherNet Switch, Stratix 5400, 4 Combo 10/100 Ports, 4 Combo 10/100/1000 Ports, Layer 2 FW

Overview

EtherNet Switch, Stratix 5400, 4 Combo 10/100 Ports, 4 Combo 10/100/1000 Ports, Layer 2 FW

Bulletin 1783 Stratix® 5400 industrial Ethernet managed switches support layer 2 switching and layer 3 routing. This feat is accomplished with a combination of Gigabit Ethernet (GE), Power over Ethernet (PoE), and GE fiber ports, offering enhanced scalability. Allen-Bradley® catalog item 1783-HMS4C4CGN from Rockwell Automation® is a Stratix 5400 industrial Ethernet managed switch. It has four combo (copper or SFP slot) 10/100 ports, four combo 10/100/1000 ports, and layer 2 firmware. Allen-Bradley and Stratix are trademarks of Rockwell Automation, Inc.

Also known as: 887172556425, 1783-HMS4C4CGN, ALB1783HMS4C4CGN

Specifications

Mounting: DIN Rail
Type: Managed
Number of Ports: 8
Mounting: DIN Rail
Number of Ports: 8
Type: Managed