This product may not be available in all locations.

I/O Module, ArmorBlock, 8 Point Input, 8 Sourcing Output, Ethernet/IP
Item #: 1093043
Cat #: 1732ES-IB8XOB8
UPC: 889508136103
Call for price
Company wide:
0
in stock
Documents & Guides
I/O Module, ArmorBlock, 8 Point Input, 8 Sourcing Output, Ethernet/IP Safety, 24 Volt DC
Overview
I/O Module, ArmorBlock, 8 Point Input, 8 Sourcing Output, Ethernet/IP Safety, 24 Volt DC
Our Bulletin 1732D and 1732E ArmorBlock® I/O modules provide low-cost, hardened, I/O suitable for on-machine use. You can mount these modules on a machine close to the sensors and actuators to provide shorter cable runs for automotive, material handling, and high-speed packaging applications. These modules are available for DeviceNet® and EtherNet/IP™ networks and are suitable for use in welding applications and end-of-arm robot applications.
Also known as: 889508136103, 1732ES-IB8XOB8, ALB1732ESIB8XOB8
Specifications
| Type: | Ethernet, I/O Module |
| Volts DC: | 24 |
| Family / Style: | 1732 |
| Type: | Ethernet, I/O Module |
| Family / Style: | 1732 |
| Volts DC: | 24 |