Battery Bracket, 7Ah/12V Battery, Special Module

Item #: 1093032

Cat #: 1606-XLSBATBR1

UPC: 662074764846

Call for price
Company wide:
0 in stock
Documents & Guides
Battery Bracket, 7 Amp/hour/12 Volt Battery, Special Module

Overview

Battery Bracket, 7 Amp/hour/12 Volt Battery, Special Module

Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLS line is sleek and compact while providing a 150% power boost. Catalog item 1606-XLSBATBR1 from Rockwell Automation® is a 7 Ah uninterruptible power supply (UPS) battery bracket. It is a power supply accessory.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074764846, 1606-XLSBATBR1, ALB1606XLSBATBR1

Specifications

Size: 7 Ah
Size: 7 Ah