Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal

Item #: 1093014

Cat #: 1585J-M8TBJM-10

UPC: 612598423460

Call for price
Company wide:
0 in stock
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Robotic TPE, Unshielded, 10 meter

Overview

Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Robotic TPE, Unshielded, 10 meter
Also known as: 612598423460, 1585J-M8TBJM-10, ALB1585JM8TBJM10

Specifications

Type: Connection Cable
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Conductors: 4 Pair
Length: 10 m
Type: Connection Cable
Jacket: TPE, Thermoplastic Elastomer
Length: 10 m
Color: Teal
Conductors: 4 Pair