This product may not be available in all locations.

Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal
Item #: 1092989
Cat #: 1585J-M8HBJM-20
UPC: 885630022116
Call for price
Company wide:
0
in stock
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Foil & Braided Shield, 20 meter
Overview
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Foil & Braided Shield, 20 meter
Our Bulletin 1585 Ethernet Cable Spools supply a reliable network connection in harsh surroundings. The high speed data rate allows more data to be transferred within a shorter period of time. Red cable jackets let you easily identify safety applications. We offer unshielded twisted pair, shielded twisted pair, and 600V cables.
Also known as: 885630022116, 1585J-M8HBJM-20, ALB1585JM8HBJM20
Specifications
| Type: | Connection Cable |
| Color: | Teal |
| Conductors: | 4 Pair |
| Length: | 20 m |
| Type: | Connection Cable |
| Conductors: | 4 Pair |
| Color: | Teal |
| Length: | 20 m |