Connection Cable, EtherNet, 4 Conductor, RJ45 Male to Male, Teal

Item #: 1092965

Cat #: 1585J-M4TBJM-10

UPC: 612598509867

Call for price
Company wide:
0 in stock
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Robotic TPE, 10 meter

Overview

Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Robotic TPE, 10 meter
Also known as: 612598509867, 1585J-M4TBJM-10, ALB1585JM4TBJM10

Specifications

Type: Connection Cable
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Length: 10 m
Conductors: 2 Pair
Type: Connection Cable
Jacket: TPE, Thermoplastic Elastomer
Conductors: 2 Pair
Color: Teal
Length: 10 m

Customer Reviews

No reviews for this product
(0)