Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Male

Item #: 1092949

Cat #: 1585D-M4UBJM-30

UPC: 885630037929

Call for price
Company wide:
0 in stock
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Straight Male, 30 meters, Teal, Halogen Free, PUR-Foil Braided Shielding

Overview

Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Straight Male, 30 meters, Teal, Halogen Free, PUR-Foil Braided Shielding
Also known as: 885630037929, 1585D-M4UBJM-30, ALB1585DM4UBJM30

Specifications

Type: Connection Cable
Color: Teal
Conductors: 2 Pair
Length: 30 m
Jacket: PUR, Polyurethane
Type: Connection Cable
Conductors: 2 Pair
Jacket: PUR, Polyurethane
Color: Teal
Length: 30 m