
Undercabinet Light, LED, 16", 12.8W, 120V, Dark Bronze
Item #: 1092901
Cat #: 3LC2-16-DB
UPC: 714176013664
Company wide:
0
in stock
Documents & Guides
Undercabinet Light, LED, 12.8 Watt, 120 Volt, Lumens: 690, Selectable Color Temperature: 2400K/3000K/4000K, Length: 16 Inch, Color: Dark Bronze, White Acrylic Diffuser
Overview
Undercabinet Light, LED, 12.8 Watt, 120 Volt, Lumens: 690, Selectable Color Temperature: 2400K/3000K/4000K, Length: 16 Inch, Color: Dark Bronze, White Acrylic Diffuser
Also known as: 714176013664, 3LC2-16-DB, ALG3LC216DB
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2400 (Warm White) |
| Color: | Dark Bronze |
| Volts AC: | 120 |
| Length: | 16 in |
| Wattage: | 12.800 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2400 (Warm White) |
| Volts AC: | 120 |
| Wattage: | 12.800 |
| Color: | Dark Bronze |
| Length: | 16 in |
| Light Technology: | LED |